Service Sink in Black Black™
Service Sink in Black Black™
Frequently Purchased Together
Product Details
- ADA and TAS compliant
- Combines with Kohler® K-1997 Brenham™ wall-mount sinks to create the Kohler® K-1999 Brenham™ wall-mount sink with shroud
- Material: Vitreous china
- Center drain location
- Integral corner seat at right
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-1997 Brenham™
- CSA Certified:
- CSA B45.2, CSA B651
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Hardware Included:
- Yes
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 10-4/5 in
- Material:
- Vitreous China
- Origin:
- Global
- Product Type:
- Shroud
- Weight Capacity:
- 13.2 lb