Dual Function Hand Shower in Vibrant Brushed Nickel
Shift™ Ellipse Dual Function Hand Shower in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic design is comfortable and easy to grip
- MasterClean™ sprayface is easy to clean
- Multifunction handshower offers full-coverage and targeted massage spray settings
- Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)
- Flow rate: 2.5 gpm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- K-8593 and K-9514 Shower Hoses
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Shift™ Ellipse
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Height:
- 9 in
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount, Wall Mount
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 9 in
- NSF Certified:
- No
- Pause Control:
- No
- Pressure - High:
- 80
- Showerhead Function:
- Dual
- Spray Type:
- Wide Coverage, Concentrated
- WaterSense Labeled:
- No
- Width:
- 1-1/8 in