Multi Function Hand Shower in Vibrant® Rose Gold
Shift™ Ellipse Multi Function Hand Shower in Vibrant® Rose Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic design is comfortable and easy to grip.
- MasterClean™ spray face is easy to clean.
- Multifunction hand shower offers full-coverage and targeted massage spray settings.
- Contains flow-regulating check valve for backflow prevention.
- Requires K-8593 or K-9514 shower hose (sold separately).
- 2.0 gpm (gallons per minute) flow rate.
- MasterClean™ spray face resists hard water buildup for easy cleaning.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Shift™ Ellipse
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® Rose Gold
- Faucet Mount:
- Deck Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 9 in
- Hose Included:
- No
- Length:
- 15/16 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full Coverage, Targeted Massage
- WaterSense Labeled:
- Yes