Side Spray White
Side Spray White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sidespray for use with all kitchen faucets
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-14506,K-14507 Faucet
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Side Spray
- Height:
- 2-3/20 in
- Origin:
- Global
- Trim Only:
- No