Single Lever Handle and Ball in Rough Plate
Single Lever Handle and Ball in Rough Plate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Rough Plate
- Drain Component Type:
- Rod
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Ring:
- No
- Width:
- 6 in