Single Metering Handle Wall Mount Service Faucet in Polished Chrome
Single Metering Handle Wall Mount Service Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Wall-mount hose with angle and spray nozzle
- Insulated handle and spray hook
- Self-closing 14" hinged pedal action
- Double foot-control mixing valve with integral stops
- Outlet to wall with volume control
- Elevated vacuum breaker
- Polished chrome brass housing
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Metering
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 3 in
- Vandal Resistant:
- No
- WaterSense Labeled:
- No