This product requires certification to purchase.

Sink 1/2 x 12 in. Supply Kit in Polished Chrome

KOHLER

Sink 1/2 x 12 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #K7608-CP
  • Item #43159
  • Manufacturer Part #7608-CP
4.3 out of 5 Customer Rating
Brand image
KOHLER

Sink 1/2 x 12 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #K7608-CP
  • Item #43159
  • Manufacturer Part #7608-CP
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pair of angle supplies with stop
  • Annealed vertical tube
  • Loose-key stops
  • Compression valve
  • 1/2" NPT connection with flange
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
12 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Handle Type
Loose Key
Material
Brass
Valve Type
Angle Supply Stop Valve
Water Supply Connector Type
Sink
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
040688187709