Sink Hole Cover for 1/2 - 1-1/2 in. Faucet Hole in Almond

Part #K8830-47  |  Item #996740  |  Manufacturer Part #8830-47

$31.39 EACH
(Pricing is for Almond)

Color/Finish: Almond

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Fits 1/2" to 1-1/2" faucet hole
  • Available in durable enameled steel or stainless steel

Specifications

ADA Compliant: No

Color Finish: Almond

Color Finish Category: Neutrals

Faucet Part Type: Faucet Hole Cover

GSA Approved: No

IAPMO Listed: No

Length: 1-13/16 in

NSF Certified: No

WaterSense Labeled: No

Width: 1-13/16 in