This product requires certification to purchase.

Skirt in Polished Chrome

KOHLER

Skirt in Polished Chrome

  • Fast #
  • Part #K77012-CP
  • Item #702538
  • Manufacturer Part #77012-CP
4.4 out of 5 Customer Rating
Brand image
KOHLER

Skirt in Polished Chrome

  • Fast #
  • Part #K77012-CP
  • Item #702538
  • Manufacturer Part #77012-CP
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 250
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Characteristics & Features
Brand Model Compatibility
K-T16106, K-T16107
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Skirt
Warranty & Product Information
ADA Compliant
No
UPC
040688958316