6-11/16 in. 10 oz Kitchen Soap Dispenser in Charcoal
6-11/16 in. 10 oz Kitchen Soap Dispenser in Charcoal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Grip pad on base holds dispenser steady
- Wide mouth bottle for easy refilling
- Ergonomic spout design for one-handed pumping
- Capacity: 10 oz.
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 10 oz
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Height:
- 6-11/16 in
- IAPMO Listed -:
- No
- Length:
- 3-11/16 in
- Material:
- Plastic
- Width:
- 3-5/8 in