4-7/16 in. 16 oz Kitchen Soap Dispenser in Polished Chrome
4-7/16 in. 16 oz Kitchen Soap Dispenser in Polished Chrome
Frequently Purchased Together
Product Details
- Material: Solid brass
- Greater thread length is suitable for use with thicker countertops
- Holds up to 16 oz. of soap or lotion refillable from top
- Coordinates with Contemporary faucet collections
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 16 oz
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 4-7/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 4-7/16 in
- Material:
- Brass
- Spout Height:
- 4-1/16 in
- Spout Reach:
- 4 in
- WaterSense Labeled:
- No