Soft Closed Front Toilet Seat in White
Soft Closed Front Toilet Seat in White
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Toilet Seat Type:
- Closed Front