Solenoid Assembly for Kohler K-394-4-CP Widespread Bathroom Sink Faucet
This product has been replaced by
Manufacturer Part #1097740
Solenoid Assembly for Kohler K-394-4-CP Widespread Bathroom Sink Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-394-4-CP Widespread Bathroom Sink Faucet
- Faucet Part Type:
- Solenoid Valve
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No