49-5/8 x 22-13/16 in. 5 Hole 1 Bowl Solid surface Vanity Top in White Expressions

You last purchased this on
 
KOHLER

Solid/Expressions® 49-5/8 x 22-13/16 in. 5 Hole 1 Bowl Solid surface Vanity Top in White Expressions

  • Fast #
  • Part #K5458-S33
  • Item #4812396
  • Manufacturer Part #5458-S33
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Solid/Expressions® 49-5/8 x 22-13/16 in. 5 Hole 1 Bowl Solid surface Vanity Top in White Expressions

This product requires certification to purchase.

X Points
Color Finish Name: White Expressions Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pilot holes for single, 4" centerset and 8" wideset faucets
  • Sculpted edge
  • Pairs with Kohler® Verticyl® rectangular under-mount bathroom sinks
  • Optional side and backsplashes available (sold separately)
  • Field trimmable for alcove and corner installations
  • Coordinates with the industry-standard 48" vanities in the Kohler® Tailored® vanity collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Solid/Expressions®
Color Finish Category:
Whites
Color Finish Name:
White Expressions
Faucet Center Size:
8 in
GSA Approved:
No
Height:
1-1/4 in
IAPMO Listed -:
No
Installation Type:
Vanity Top
Length:
49-5/8 in
Material:
Solid Surface
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
5 Hole
Vanity Top Shape:
Rectangle
Width:
22-13/16 in