Solid/Expressions® 37-5/8 in. 1-Bowl Solid Surface Rectangular Vanity Top in White Expressions

Part #K5457-S33  |  Item #4813865  |  Manufacturer Part #5457-S33

$552.19 EACH
(Pricing is for White Expressions)

Color/Finish: White Expressions

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Pairs with Kohler® Verticyl® rectangular under-mount bathroom sinks
  • Pilot holes for single, 4" centerset and 8" wideset faucets
  • Sculpted edge
  • Coordinates with the industry-standard 36" vanities in the Kohler® Tailored® vanity collection
  • Field trimmable for alcove and corner installations
  • Optional side and backsplashes available (sold separately)

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Center Size: 8 in

Collection: Solid/Expressions®

Color Finish: White Expressions

Color Finish Category: Whites

Depth: 22-13/16 in

Height: 1-1/4 in

IAPMO Listed: No

Installation Type: Vanity Top

Length: 37-5/8 in

Material: Solid Surface

Number Of Bowls: 1

Number of Holes: No Hole

Vanity Top Shape: Rectangle

Width: 22-13/16 in