Tub & Shower Unit with Right Drain in Almond
Sonata® Tub & Shower Unit with Right Drain in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single threshold for alcove installation
- Material: Acrylic
- Integral soap ledge
- Left-hand drain
- Steam compatible with Kohler® steam door and steam generator kit (sold separately)
- Please contact your distributor for this product's pricing information
- Requires the Kohler® K-9459 Sonata® accessory kit (sold separately)
- Right drain
- Steam compatible with Kohler® steam door and steam generator kit
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 55 gal
- Collection:
- Sonata®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Depth:
- 34-13/16 in
- Drain Location:
- Right
- Height:
- 90 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Overall Height:
- 34-13/16 in
- UL Listed:
- UL 2818