DESCRIPTION

  • Can be used with any audio system and also integrates with the Kohler® DTV+™ digital showering system
  • Includes one pair of speakers
  • Installs after finished wall is complete
  • Mounts with in standard 2" x 4" walls or ceilings

Kohler SoundTile™ Shower Speakers Oil Rubbed Bronze

K8033-2BZ

Manufacturer Part #: 8033-2BZ

Color/Finish

Oil Rubbed Bronze

SPECIFICATIONS

ADA Compliant
No
Bathtub Accessory Type
Media & Sound Systems
Brand Model Compatibility
DTV+™ Digital Showering System
CARB OTC LEED Compliant
No
Collection
SoundTile™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
1/4 in
GSA Approved
No
Height
3-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-7/8 in
Width
4-7/8 in

Print