Diverter Tub Spout in Brushed Chrome

You last purchased this on
 
KOHLER

Diverter Tub Spout in Brushed Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Diverter Tub Spout in Brushed Chrome

  • Fast #
  • Part #K85556-G
  • Item #1916229
  • Manufacturer Part #85556-G
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
K­T397­4­CP
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
IAPMO Listed -:
No
Spout Type:
Diverter
cUPC Certified:
Yes