Spray Head Kit in Almond

You last purchased this on
 
KOHLER

Spray Head Kit in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Spray Head Kit in Almond

  • Fast #
  • Part #K1036940-47
  • Item #2186298
  • Manufacturer Part #1036940-47
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Image shown in Black
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Faucet Part Type:
Spray Assembly
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No