Spray Holder Assembly in Vibrant Brushed Nickel
Spray Holder Assembly in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-12171, K-12172, K-12173, K-12175 and K-12176 Single-Control Kitchen Sink Faucets
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Part Type:
- Spray Holder
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No