Spray Kit Biscuit

You last purchased this on
 
KOHLER

Spray Kit Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Spray Kit Biscuit

  • Fast #
  • Part #K1036940-96
  • Item #2186718
  • Manufacturer Part #1036940-96
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Image shown in Black
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Faucet Part Type:
Spray Assembly
Trim Only:
No