Spray with Screen White

You last purchased this on
 
KOHLER

Spray with Screen White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Spray with Screen White

  • Fast #
  • Part #KGP1003736-0
  • Item #3521454
  • Manufacturer Part #GP1003736-0
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For Coralais and Provence kitchen faucets
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Part Type:
Spray Head
Trim Only:
No