36 in. Grab Bar in Matte Black

You last purchased this on
 
KOHLER

Square 36 in. Grab Bar in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Square 36 in. Grab Bar in Matte Black

  • Fast #
  • Part #K23296-BL
  • Item #8949958
  • Manufacturer Part #23296-BL
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provides minimum 300 lb load capacity
  • Premium metal construction for durability and reliability
  • 36-in (914 mm) bar
  • Coordinates with other products in the Square collection
  • KOHLER® finishes resist corrosion and tarnishing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Square
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2 in
Hardware Included:
Yes
Height:
3 in
Installation Type:
Wall Mount
Length:
36 in
Material:
Metal, Stainless Steel, Zinc
Mount Type:
Wall
Origin:
Global
Projection:
2-5/16 in
Weight Capacity:
300 lb
Width:
38 in