Staccato™ 16-5/8 in. Sink Rack in Stainless Steel

Part #K5103-ST  |  Item #5081070  |  Manufacturer Part #5103-ST

$41.97 EACH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Fits in the large bowl of the Kohler® K-3361 Staccato™ kitchen sink
  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
  • Dishwasher safe

Specifications

ADA Compliant: No

Brand Model Compatibility: K-3361 Staccato™ Kitchen Sink

CARB OTC LEED Compliant: No

Collection: Staccato™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 11/16 in

IAPMO Listed: No

Length: 16-5/8 in

Material: Stainless Steel

Product Type: Rack

Shape: Other

Size: 16-11/16 in x 15-13/16 in

Width: 15-7/8 in