Bottom Grid Sink Rack for Left Hand Bowl in Stainless Steel
Staccato™ Bottom Grid Sink Rack for Left Hand Bowl in Stainless Steel
Frequently Purchased Together
Product Details
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Fits in the left bowl of the Kohler® K-3369 Staccato™ kitchen sink
- Dishwasher safe
- Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-3369 Staccato™ Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Staccato™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 11/16 in
- IAPMO Listed -:
- No
- Length:
- 15-3/4 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Other
- Size:
- 15-3/4 in x 13-1/16 in
- Width:
- 13-1/16 in