3-Way Transfer Trim Stance in Vibrant Brushed Nickel
Stance® 3-Way Transfer Trim Stance in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic lever handle is ADA compliant
- Trim requires valve to complete
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Stance®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- End Connection 1:
- FGHT
- End Connections:
- FGHT
- Faucet Connection:
- FHT
- Faucet Height:
- 6-5/16 in
- Faucet Valve Type:
- Tub and Shower Transfer Valve
- Handle Type:
- Ergonomic
- Height:
- 6-5/16 in
- IAPMO Listed -:
- No
- Material:
- Bronze
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 3-3/8 in
- Trim Only:
- Yes
- Valve Size:
- 3/4 in