Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome
Stance® Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction for durability and reliability
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- Single-handle sink faucet for single-hole installations
- Flow rate: 1.2 gpm
- Fluid design lines for easy cleaning
- Tall height is ideal for vessel-style sinks
- Kohler® ceramic disc valves exceed industry longevity standards over two times for a lifetime of durable performance
- Flexible supply lines for simplified installation
- Kohler® finishes resist corrosion and tarnish
- Solid brass construction and exposed pop-up drain without overflow
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Vessel Filler
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Stance®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 8 in
- Spout Reach:
- 6-3/8 in
- Spout Type:
- Fixed, Rigid
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-5/8 in