Stem Extension in Bright Chrome

You last purchased this on
 
KOHLER

Stem Extension in Bright Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Stem Extension in Bright Chrome

  • Fast #
  • Part #K73719-BC
  • Item #611774
  • Manufacturer Part #73719-BC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Bright Chrome
Faucet Part Type:
Stem
IAPMO Listed -:
No