Stillness® Free Mount Bath Filler with Hand Shower in Polished Chrome

Part #K994-4-CP  |  Item #4053160  |  Manufacturer Part #994-4-CP

$1,260.94 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • This filler features a tall arching spout for a clean, striking style and controlled water flow
  • A lever handle provides easy control over water temperature and pressure, and an attached handshower offers added convenience for bathing
  • The popular Stillness faucet line has been extended to include a free standing bath filler
  • Includes single control actuation and integrated Shift Ellipse handshower

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Stillness®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Floor Mount

Flow Rate: 6 gpm

Material: Brass

Number of Handles: Single Handle

Spout Reach: 8-1/2 in

Trim Only: No

Tub Spout Reach: 8-1/2 in

WaterSense Labeled: No

Width: 7-15/16 in