Hand Shower Supply Elbow in Matte Black
Stillness® Hand Shower Supply Elbow in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with Purist and Stillness faucets and accessories.
- For use with a hand shower and hose (sold separately).
- Coordinates with Stillness® faucets and accessories.
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K16364IN-CP Handshower with Hose
- CARB OTC LEED Compliant:
- No
- Collection:
- Stillness®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 2-3/16 in
- NSF Certified:
- No
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No