Stillness® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #KT948-4-CP  |  Item #1624776  |  Manufacturer Part #T948-4-CP

$550.24 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Stillness® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only) /$550.24

Product Details

  • Premium material construction for durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • Completes Stillness® design solution with Kohler® fixtures and accessories
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • Completes Stillness® design solution with Kohler® fixtures and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: Rite-Temp® K-11748 Series Rough-in Valves

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Stillness®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 6-3/8 in

Escutcheon Width: 6-3/8 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 9-1/2 in

Showerhead Flow Rate: 2.0 gpm

Showerhead Function: Single

Spray Type: Rain

Trim Only: Yes

Tub Spout Reach: 8-3/4 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No