Stillness® Thermostatic Trim Set with Single Lever Handle in Polished Chrome

Part #KT10940-4-CP  |  Item #2396329  |  Manufacturer Part #T10940-4-CP

$356.48 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 150

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Stillness®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 6-3/8 in

Handle Type: Ergonomic

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3-1/2 in

Number of Handles: Single Handle

Shower Arm Reach: 3-1/2 in

Sink Material: Brass

Trim Only: Yes

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 6-3/8 in