DESCRIPTION

  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quick-Attach® hardware for fast and secure installation
  • Color matched plastic hinges
  • Compression molded wood provides a look and feel that cannot be achieved with other seat materials

Kohler Stonewood® Elongated Closed Front in Biscuit

K4814-96

Manufacturer Part #: 4814-96

Color/Finish

Biscuit

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
Collection
Stonewood®
GSA Approved
No
Height
1-1/16 in
IAPMO Listed
Yes
Toilet Seat Material
Wood
Toilet Seat Shape
Elongated
Type
K4814-96
Width
14-3/16 in

Print