DESCRIPTION

  • Material: Molded wood
  • Color matched plastic Quick-Release™ hinges
  • Quick-Attach® hardware for fast and secure installation

Kohler Stonewood® Elongated Closed Front in White

K4814-0

Manufacturer Part #: 4814-0

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
Collection
Stonewood®
GSA Approved
No
Height
1-1/16 in
IAPMO Listed
Yes
Toilet Seat Material
Wood
Toilet Seat Shape
Elongated
Type
K4814-0
Width
14-3/16 in

Print