Stopper Assembly Brushed Nickel
Stopper Assembly Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes O-ring
- KOHLER® genuine part
- For various pop-up bath drains
- Made with premium materials for enhanced durability
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Drain Included:
- No
- Faucet Part Type:
- Stopper
- Length:
- 2 in
- Material:
- Metal
- Product Type:
- Stopper Assembly
- Style:
- Traditional
- WaterSense Labeled:
- No