This product requires certification to purchase.

Stopper in Vibrant® Polished Nickel

KOHLER

Stopper in Vibrant® Polished Nickel

  • Fast #
  • Part #K1068202-SN
  • Item #3170319
  • Manufacturer Part #1068202-SN
3.1 out of 5 Customer Rating
Brand image
KOHLER

Stopper in Vibrant® Polished Nickel

  • Fast #
  • Part #K1068202-SN
  • Item #3170319
  • Manufacturer Part #1068202-SN
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Replacement stopper
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Drain Component Type
Screw
Material
Brass
Warranty & Product Information
IAPMO Listed
No
UPC
650531545367