• Cart

DESCRIPTION

  • Comes included with the Kohler® K-5283-NA Strive™ kitchen sink
  • Dishwasher safe
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Strive™ 1-1/16 in. Sink Rack in Stainless Steel

K5411-ST

Color Finish

Stainless Steel

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Strive™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
1-1/16 in
IAPMO Listed
No
Length
32-3/4 in
Material
Stainless Steel
Thickness
1-1/16 in
Width
16 in

$94.05
EACH

(Pricing is for Stainless Steel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS