Elongated Open Front Toilet Seat in Almond

You last purchased this on
 
KOHLER

Stronghold® Elongated Open Front Toilet Seat in Almond

  • Fast #
  • Part #K4731-C-47
  • Item #3279830
  • Manufacturer Part #4731-C-47
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Stronghold® Elongated Open Front Toilet Seat in Almond

This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ergonomic contour adds additional comfort to the seat
  • Integrated handle allows user to easily raise and lower the ring
  • Sturdy and chip-resistant polypropylene with a finish that won't stain or peel
  • The check hinge will stop the seat from leaning back and applying pressure on a tank or a flushometer
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z124.5
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Stronghold®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
GSA Approved:
No
Height:
1-11/64 in
IAPMO Listed -:
No
Length:
18-3/4 in
Material:
Plastic
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
Width:
14-1/4 in