Stronghold® Elongated Open Front Toilet Seat in Black Black

Part #K4731-SC-7  |  Item #2995810  |  Manufacturer Part #4731-SC-7

$38.63 EACH
(Pricing is for Black Black™)

Color/Finish: Black Black™

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Made of solid polypropylene - resistant to staining, fading, chipping and peeling
  • Ergonomic contour adds additional comfort to the seat
  • An integrated handle allows the user to easily raise and lower the ring
  • The self-sustaining check hinge will prevent the seat from slamming and require a forced open and closure along with the check hinge functionality

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Z124.5

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Stronghold®

Color Finish: Black Black™

Color Finish Category: Blacks

GSA Approved: No

Height: 1-11/64 in

IAPMO Listed: Yes

Length: 18-3/4 in

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Open Front

Width: 14-1/4 in