SUNSTRUCK FS 60 BATH W/FLUTED APRON
Sunstruck® SUNSTRUCK FS 60 BATH W/FLUTED APRON
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Freestanding design creates a striking focal point in your bathing area
- Oval shaped basin offers a graceful and spacious bathing experience
- Sloped lumbar support on both ends
- Bathing depth 16" offers a deep soaking experience
- Wide deck along one side simplifies installation and provides support for getting in and out of bath
- Fluted shroud
- Textured bottom surface
- Center drain location
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 39-5/8 in
- Basin Width:
- 23-5/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 60 gal
- Collection:
- Sunstruck®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 25-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 34 in
- Size:
- 60 in x 34 in x 25-1/4 in
- Soaking Depth:
- 16 in
- UL Listed:
- No
- Weight:
- 170 lb