60 x 42 in. Whirlpool Drop-In Bathtub with End Drain in Biscuit
Sunward® 60 x 42 in. Whirlpool Drop-In Bathtub with End Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hydromassage flow and direction can be controlled at each jet
- Oval-shaped basin creates a graceful and spacious bathing experience
- Single-speed whirlpool offers performance and value with 6 fully adjustable jets
- Textured bottom surface
- End drain
- Multiple faucet mounting locations for maximum flexibility in faucet placement
- Multiple pump location options give you more choices for installation and access (see specification sheet for pump locations)
- Molded lumbar support and armrests offer extra comfort while bathing
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- Bathtub Shape:
- Oval
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5
- Capacity:
- 57 gal
- Collection:
- Sunward®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- End
- Height:
- 20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- ExoCrylic™
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Size:
- 60 in x 42 in
- UL Listed:
- Yes
- Volts:
- 120V