72 x 42 in. Drop-In Bathtub with End Drain in White
Sunward® 72 x 42 in. Drop-In Bathtub with End Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three heat settings allow you to customize the surface temperature
- Generous 6' oval shape provides an incredibly spacious bathing area
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
- Under-mount installation
- Textured bottom surface
- End drain location
- Molded lumbar support and armrests offer extra comfort while bathing
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA C22.2
- Capacity:
- 75 gal
- Collection:
- Sunward®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic
- Number of Occupants:
- 1
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- UL Listed:
- No