2.5 gpm Bath and Shower Trim Set with Single Lever Handle in Polished Chrome
Symbol® 2.5 gpm Bath and Shower Trim Set with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates well with Escale® and Purist® fixture suites
- Optimal water coverage provided by 5 1/2" diameter and 72 spray nozzles
- Fluid, organic design complements a wide variety of fixture aesthetics
- Premium material construction for durability and reliability
- Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° F
- Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
- High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
- Easy to clean MasterClean™ sprayface resists mineral buildup
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Symbol®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spout Reach:
- 6 in
- Spray Type:
- Rain
- Trim Only:
- Yes
- WaterSense Labeled:
- No