DESCRIPTION

  • Material: Solid brass
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Coordinates well with Escale® and Purist® fixture suites
  • Fluid organic design complements a wide variety of fixture aesthetics
  • Lever handle
  • High-temperature limit setting

Kohler Symbol® Single Handle Roman Tub Faucet in Vibrant Brushed Nickel

K18486-4-BN

Manufacturer Part #: 18486-4-BN

Color/Finish

Vibrant® Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
5-9/16 in
Collection
Symbol®
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Faucet Valve Type
Ceramic Disc
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
2 Hole
Spout Reach
8 in
Spout Type
Push Button Diverter
Trim Only
No
Tub Spout Reach
8 in
Type
K18486-4-BN
WaterSense Labeled
No
Width
5-7/8 in

Print