Synchrony™ Removable Bath or Whirlpool Pillow in Biscuit

Part #K1491-96  |  Item #506296  |  Manufacturer Part #1491-96

$127.77 EACH
(Pricing is for Biscuit)

Color/Finish: Biscuit

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Durable vinyl cover
  • Suction cups keep the pillow in place

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1

ASME Specifications: ASME A112.19.7M

Bathtub Accessory Type: Footstops & Pillows

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Synchrony™

Color Finish: Biscuit

Color Finish Category: Neutrals

GSA Approved: No

Height: 5-11/32 in

IAPMO Listed: No

Length: 13-5/64 in

Material: Plastic

Material Type: Vinyl

UL Listed: Yes

Width: 2-3/32 in