Removable Whirlpool Pillow in Black
Synchrony™ Removable Whirlpool Pillow in Black
Frequently Purchased Together
Product Details
- Suction cups keep the pillow in place
- Durable vinyl cover
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- ASME:
- ASME A112.19.7M
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Synchrony™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- GSA Approved:
- No
- Height:
- 5-11/32 in
- IAPMO Listed -:
- No
- Length:
- 13-5/64 in
- Material:
- Plastic
- Material Type:
- Vinyl
- UL Listed:
- Yes
- Width:
- 2-3/32 in