System Basic Removable Apron in White
System Basic Removable Apron in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Kohler® K-1126 Basic® 6042 whirlpools, Kohler® K-1127 Basic® 6042 baths, Kohler® K-1139 Basic® 6036 whirlpools, Kohler® K-1142 Basic® 6036 baths, Kohler® K-1106 Basic® 6032 whirlpools and Kohler® K-1107 Basic® 6032 baths
- Material: Acrylic
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-1126 Basic 6042 Whirlpools, K-1127 Basic 6042 Baths, K-1139 Basic 6036 Whirlpools, K-1142 Basic 6036 Baths, K-1106 Basic 6032 Whirlpools and K-1107 Basic 6032 Baths
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 13-9/32 in
- IAPMO Listed -:
- No
- Length:
- 56-9/32 in
- Material:
- Plastic
- Material Type:
- Acrylic