Drop-in Basin in Almond
Tahoe® Drop-in Basin in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overflow drain
- Metal frame installation
- Center faucet holes: 4"
- Most affordable large basin Kohler® cast iron lavatory
- Material: Cast iron
- Undercounter and metal frame models are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B651
- Collection:
- Tahoe®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Opening:
- 1-11/16 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 20 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 16 in x 12 in x 5 in
- Sink Depth:
- 8-1/2 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Enameled Cast Iron
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20 in x 18 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 18 in