Tank Flush Valve Assembly for Kohler K-3797 Reve Elongated One-Piece Toilet with Dual Flush Technology
Tank Flush Valve Assembly for Kohler K-3797 Reve Elongated One-Piece Toilet with Dual Flush Technology
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-3797
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Product Type:
- Flush Valve Assembly
- WaterSense Labeled:
- No