Tank Lid in White
Tank Lid in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-4915
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- WaterSense Labeled:
- No